Shop All Hydrometers
Durac
Hydrometer, Specific Gravity, 1.200/1.420
Mfr # B61800-0300
Zoro # G8244363
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.0020
- Range 1.200/1.420
- Material Plastic
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61800-0300
- Zoro # G8244363
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.0020 |
Range | 1.200/1.420 |
Material | Plastic |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Standards | NIST |
Accuracy | +/-0.002 |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0020, Range 1.200/1.420, Length 300mm, Accuracy +/-0.002, Hydrometer Solution Temp. 60 Degrees F/15 Degrees C, Standards NIST, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Stainless Steel Tabletop Melting Furnace with 2kg Crucible 110 Volt 1.5KW (HD-234SS)
- UNITED SCIENTIFIC Human Hand Model (HUHN01)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- EXTECH Replacement Electrode, Use With 1ZKY6 (EC405)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7400)
- DURAC Calcium Chloride Salometers (B61809-0300)
- DURAC Hydrometer Baume, Range 19/31 (B61804-0200)
- DURAC Precision Combined Form API Hydrometer (B61823-0300)
- DURAC Specific Gravity And Baume Hydrometer (B61806-0000)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW2558)
- Durac Hydrometers