Shop All Hydrometers
Durac
Hydrometer, Specific Gravity, 1.000/1.180
Mfr # B61800-0000
Zoro # G8094502
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale specific gravity
- Scale Divisions 0.002
- Range 1.000/1.180
- Standards NIST
- Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61800-0000
- Zoro # G8094502
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.002 |
Range | 1.000/1.180 |
Standards | NIST |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Accuracy | +/-0.002 |
Description
Hydrometer, Scale Specific Gravity, Scale Divisions 0.0020, Range 1.000/1.180, Length 300mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural Polyimide Tubing (100 Pkg), #31 X 12 Inch (100 Pcs) [Package] (TPI-31X12.000-100PCS)
- LAB SAFETY SUPPLY Petri Dish, Polystyrene, 160mL, PK12 (5PTK3)
- GLOBE SCIENTIFIC Slide Box, 50 Place, Orange (513077N)
- LOVIBOND Chromium (Hexavalent) PP 100 ct (537310)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-4900)
- DURAC Hydrometer Baume, Range 19/31 (B61804-0200)
- DURAC Hydrometer, Range 0.880/0.950 (B61801-4300)
- DURAC Hydrometer Baume, Range 39/51 (B61804-0400)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- Durac Hydrometers