Shop All Hydrometers
This Product is Discontinued
Durac
Hydrometer, Specgravity, Baume Dual Scale (Discontinued)
Mfr # B61806-1100
Zoro # G4641323
This Product is Discontinued
Key Features
- Scale Specific Gravity and Baume
- Scale Divisions 0.005 sp. gr; 0.5 Degrees Baume
- Range 1.600/1.825 sp. gr and 54/64 Degrees baume
- Application Liquids Heavier than Water
- Length 165 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61806-1100
- Zoro # G4641323
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 165 mm |
Details
Item | Dual Scale Hydrometer |
Scale | Specific Gravity and Baume |
Scale Divisions | 0.005 sp. gr; 0.5 Degrees Baume |
Range | 1.600/1.825 sp. gr and 54/64 Degrees baume |
Application | Liquids Heavier than Water |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Standards | NIST |
Temp. Range | 60 Degrees to 60 Degrees F |
Accuracy | +/-0.005 sp. gr; +/-0.5 Degrees Baume |
Description
Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.005 Sp. Gr., 1 Baume, Range Specific Gravity 1.600-1.825, Baume 54/64, Length 165mm, Temp. Range 60 to 60 Degrees F, Application Baume and Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.