Shop All Hydrometers
Durac
Hydrometer, Specgravity, Baume Dual Scale
Mfr # B61806-0300
Zoro # G4148925
original price:
$38.23
57% off
new price: $16.19
/ea
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Specific Gravity and Baume
- Scale Divisions 0.002 sp. gr; 0.5 Degrees baume
- Range 0.790/0.900 sp. gr and 24/45 Degrees baume
- Application Liquids Lighter than Water
- Accuracy +/-0.002 sp. gr; +/-0.5 Degrees Baume
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61806-0300
- Zoro # G4148925
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 165 mm |
Details
Item | Dual Scale Hydrometer |
Scale | Specific Gravity and Baume |
Scale Divisions | 0.002 sp. gr; 0.5 Degrees baume |
Range | 0.790/0.900 sp. gr and 24/45 Degrees baume |
Application | Liquids Lighter than Water |
Accuracy | +/-0.002 sp. gr; +/-0.5 Degrees Baume |
Standards | NIST |
Temp. Range | 60 Degrees to 60 Degrees F |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Description
Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.002 Sp. Gr., 0.5 Baume, Range Specific Gravity 0.790/0.900 Baume 24/45, Length 165mm, Temp. Range 60 to 60 Degrees F, Application Baume and Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 16 oz, PK48 (GLA-00848)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- EXTECH Calibration Standard, 84microS, 1 Pt, PK2 (EC-84-P)
- SYNTHWARE Heavy Wall Beaker, Low Form, Dual Graduation, 500mL, PK 10 (B220500)
- DURAC Combined Form Hydrometer, 0.800/0.910 (B61821-0200)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- DURAC Precision Combined Form API Hydrometer (B61823-0200)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- DURAC Specific Gravity ASTM Hydrometer (B61891-3400)
- DURAC Alcohol Proof Ethyl Alcohol Hydrometer (B61807-4500)
- DURAC Combined Form Hydrometer, 1.000/1.220 (B61821-0400)
- Durac Hydrometers