Shop All Hydrometers
Durac
Hydrometer, Specgravity, Baume Dual Scale
Mfr # B61806-0100
Zoro # G4178492
$21.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale Specific Gravity and Baume
- Scale Divisions 0.01 sp. gr; 1 Degrees Baume
- Range 0.700/1.000 sp. gr and 10/70 Degrees baume
- Application Liquids Lighter than Water
- Temp. Range 60 Degrees to 60 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durac
- MFR # B61806-0100
- Zoro # G4178492
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 165 mm |
Details
Item | Dual Scale Hydrometer |
Scale | Specific Gravity and Baume |
Scale Divisions | 0.01 sp. gr; 1 Degrees Baume |
Range | 0.700/1.000 sp. gr and 10/70 Degrees baume |
Application | Liquids Lighter than Water |
Temp. Range | 60 Degrees to 60 Degrees F |
Accuracy | +/-0.01 sp. gr; +/-1 Degrees Baume |
Standards | NIST |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Description
Dual Scale Hydrometer, Scale Specific Gravity and Baume, Scale Divisions 0.01 Sp. Gr., 1 Baume, Range Specific Gravity0.700/1.000 Baume 10/70, Length 165mm, Temp. Range 60 to 60 Degrees F, Application Baume and Specific Gravity, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 2000mL, PK4 (5YGZ8)
- AIR-TITE Syringe, Bulk, 10mL Luer Slip, PK130 (MSB10)
- GENERAL LABORATORY PRODUCTS D/E Neutralizing Broth, 10ml, PK100 (16T-1200-10)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- DURAC Hydrometer, Range 0.880/0.950 (B61801-4300)
- DURAC Specific Gravity Precision Hydrometer (B61801-1000)
- DURAC Hydrometer, Salt Brine, 10/100 (B61800-0600)
- DURAC Combined Form Hydrometer, 1.000/1.220 (B61821-0400)
- DURAC Hydrometer Case, 203mm (B61900-0000)
- DURAC Hydrometer Baume, Range 29/41 (B61804-0300)
- THERMCO Hydrometer, Specific Gravity, 0.0005 (GW111H)
- Durac Hydrometers