Shop All Hydrometers
This Product is Discontinued
Durac
Hydrometer, Range 1.000/1.070 (Discontinued)
Mfr # B61801-5300
Zoro # G4137883
This Product is Discontinued
Key Features
- Scale specific gravity
- Scale Divisions 0.001
- Range 1.000/1.070
- Application Liquids Heavier Than Water
- Length 165 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61801-5300
- Zoro # G4137883
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 165 mm |
Details
Item | Hydrometer |
Scale | specific gravity |
Scale Divisions | 0.001 |
Range | 1.000/1.070 |
Application | Liquids Heavier Than Water |
Standards | NIST |
Accuracy | +/-0.002 |
Temp. Range | 60 Degrees to 60 Degrees F |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Description
Specific Gravity Hydrometer, Scale Divisions 0.001, Range 1.000/1.070, Length 6-1/2 In, Temp. Range 60 to 60 Degrees F, For Liquids Heavier Than Water
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.