Shop All Hydrometers
This Product is Discontinued
Durac
Hydrometer Case, 381mm (Discontinued)
Mfr # B61900-0200
Zoro # G4246724
This Product is Discontinued
Key Features
- Application Fits 15 in Hydrometer
- Length 381 mm
- Standards PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61900-0200
- Zoro # G4246724
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 381 mm |
Details
Item | Hydrometer Case |
Application | Fits 15 in Hydrometer |
Standards | PVC |
Description
Hydrometer Case, Length 381mm, Application Fits 15 In. Hydrometer, Standards PVC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.