Shop All Hydrometers
This Product is Discontinued
Durac
Baume Plain Form Hydrometer (Discontinued)
Mfr # B61806-1300
Zoro # G4966412
This Product is Discontinued
Key Features
- Scale Specific Gravity & Baume
- Scale Divisions 0.01 sp. gr & 1 Degrees Baume
- Range 1.000/2.000 sp. gr & 0/70 Degrees Baume
- Application Liquids Heavier than Water
- Length 330 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61806-1300
- Zoro # G4966412
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 330 mm |
Details
Item | Dual Scale Hydrometer |
Scale | Specific Gravity & Baume |
Scale Divisions | 0.01 sp. gr & 1 Degrees Baume |
Range | 1.000/2.000 sp. gr & 0/70 Degrees Baume |
Application | Liquids Heavier than Water |
Standards | NIST |
Accuracy | +/-0.01 sp. gr & +/-1 Degrees Baume |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Temp. Range | 60 Degrees to 60 Degrees F |
Description
Hydrometer, Scale SPECIFIC GRAVITY AND BAUME, Scale Divisions 0.01/1, Range 1.000/2.000 AND 0/72, Length 330mm , Application Specific Gravity And Baume, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.