Shop All Food Thermometers
Durac
Analog Liquid Filled Food Service Thermometer
Mfr # B61003-0500
Zoro # G4721507
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Food Service Thermometer Sub Category Oven Thermometer
- Display Analog
- Temp. Range (C) 20 Degrees to 130 Degrees C
- Application Oven
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61003-0500
- Zoro # G4721507
- Country of Origin United States
- Category Food Thermometers
Details
Food Service Thermometer Sub Category | Oven Thermometer |
Item | Liquid Filled Food Service Thermometer |
Display | Analog |
Temp. Range (C) | 20 Degrees to 130 Degrees C |
Application | Oven |
Metal Detectable | No |
Standards | B.A |
Includes | Hook-and-Loop and Magnet Attachments |
Product Type | Oven Thermometer |
Display Type | Analog |
Description
Liquid Filled Food Service Thermometer, Metal Detectable No, Includes Hook-and-Loop, Product Type Oven Thermometer, Application Oven, Display Type Analog
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOOD COOK Flex Turner Nylon (20440)
- SPACEMAN USA Hopper - Air Tube - Ss - Tube (3.4.07.04.021)
- RUBBERMAID COMMERCIAL Food Box, Plastic, 12-1/2 Gal Cap, 26"x18"x9", Clear (RCP3300CLE)
- DAKOTA GROWERS Dakota Growers Rotini Spirals Pasta 10lbs, PK2 (6738792320)
- DURAC LCD Digital Food Service Thermometer with -40 to 450 (F) (B60900-1600)
- ESCALI Refrigerator/Freezer Thermometer, NSF (THDLRFG)
- TAYLOR 5" Analog Chef Thermometer with 0 to 220 (F) (3512)
- ESCALI Touch Screen Thermometer and Timer (Black) (DHR1-B)
- TAYLOR Taylor 6269716 Instant Read Analog Oven Thermometer (6269716)
- TAYLOR LCD Digital Food Service Thermometer with -40 to 572 (F) (9867FDA)
- PCE INSTRUMENTS Food Thermometer, -40 to 250°C / -40 to 482°F (PCE-ST 1)
- Durac Food Thermometers