Shop All Hydrometers
This Product is Discontinued
Durac
Alcohol Proof Precision Hydrometer (Discontinued)
Mfr # B61807-0300
Zoro # G3042536
This Product is Discontinued
Key Features
- Scale % Alcohol
- Scale Divisions 0.002%
- Range 120/140%
- Application Alcohol
- Standards NIST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61807-0300
- Zoro # G3042536
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 325 mm |
Details
Item | Hydrometer |
Scale | % Alcohol |
Scale Divisions | 0.002% |
Range | 120/140% |
Application | Alcohol |
Standards | NIST |
Temp. Range | 60 Degrees to 60 Degrees F |
Accuracy | +/-0.2% |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Description
Hydrometer, Scale Proof, Scale Divisions 0.002, Range 120/140, Length 250mm, Temp. Range 60 to 60 Degrees F, Application Alcohol, Standards NIST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.