Shop All Hydrometers
This Product is Discontinued
Durac
Alcohol Proof High Precision Hydrometer (Discontinued)
Mfr # B61807-5800
Zoro # G3042691
Free Shipping & Returns
This Product is Discontinued
Key Features
- Scale % Alcohol
- Scale Divisions 0.10%
- Range 69/80%
- Application Alcohol
- Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61807-5800
- Zoro # G3042691
- Country of Origin United States
- Category Hydrometers
Dimensions
Length | 368 mm |
Details
Item | High Precision Hydrometer |
Scale | % Alcohol |
Scale Divisions | 0.10% |
Range | 69/80% |
Application | Alcohol |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Temp. Range | 60 Degrees to 60 Degrees F |
Accuracy | +/-0.3% |
Standards | NIST |
Description
Hydrometer, Scale Proof, Scale Divisions 0.1, Range 69/80, Length 368mm , Application Proof, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.