Shop All Hydrometers
Durac
Alcohol Proof Ethyl Alcohol Hydrometer
Mfr # B61807-4400
Zoro # G3042490
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale % Ethyl Alcohol
- Scale Divisions 0.20%
- Range 40/60%
- Application Ethyl Alcohol Proof
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61807-4400
- Zoro # G3042490
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | % Ethyl Alcohol |
Scale Divisions | 0.20% |
Range | 40/60% |
Application | Ethyl Alcohol Proof |
Accuracy | +/-0.2% |
Temp. Range | 60 Degrees to 60 Degrees F |
Hydrometer Internal Revenue Code | H |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Standards | NIST |
Description
Hydrometer, Scale Proof, Scale Divisions 0.2, Range 40/60, Length 305mm , Application Ethyl Alcohol, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKIN ELMER Optima 4300 SLIDE InJECTOR LOCKING (N0776026)
- DYNALON Translucent 250mL Wash Bottle, 5 Pack (3UUN6)
- FIELD CONTROLS UV Lamp, 17 in L Bulb (17LAMP)
- BEL-ART Bel-Art Dispensing/Drop 125ml Polyethylene Bottles: 24mm Closure, 12/PK (F11637-0004)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0100)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-4800)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-4900)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.200/1.420 (B61801-7300)
- DURAC Calcium Chloride Salometers (B61809-0300)
- Durac Hydrometers