Shop All Hydrometers
Durac
Alcohol Proof Ethyl Alcohol Hydrometer
Mfr # B61807-4300
Zoro # G0415698
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale % Ethyl Alcohol
- Scale Divisions 0.20%
- Range 20/40%
- Application Ethyl Alcohol Proof
- Hydrometer Solution Temp. 60 Degrees F/15 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durac
- MFR # B61807-4300
- Zoro # G0415698
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | % Ethyl Alcohol |
Scale Divisions | 0.20% |
Range | 20/40% |
Application | Ethyl Alcohol Proof |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Standards | NIST |
Accuracy | +/-0.2% |
Temp. Range | 60 Degrees to 60 Degrees F |
Hydrometer Internal Revenue Code | G |
Description
Hydrometer, Scale Proof, Scale Divisions 0.2, Range 20/40, Length 305mm , Application Ethyl Alcohol, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTIC SUPPLY Intake Fume Hood, 23-3/4" 14 in H (PVCHS124)
- DYNALON Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10 (202415-0100)
- LEWISBINS LEWISBins SN3024-15 Polyethylene Container 30"L x 24"W x 15"H, Gray (SN3024-15GY)
- COLE PARMER Acorn All-in-One pH electrode, double junction, epoxy body, sealed (WD-35811-72)
- DURAC Hygrometer, Humidity, -50/70C (B61506-0200)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- DURAC Specific Gravity Plain Form Hydrometer, Range: 1.000/1.220 (B61801-7200)
- DURAC Combined Form Hydrometer, 1.000/1.220 (B61821-0400)
- DURAC Hydrometer Baume, Range 29/41 (B61804-0300)
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- Durac Hydrometers