Shop All Hydrometers
Durac
Alcohol Proof Ethyl Alcohol Hydrometer
Mfr # B61807-4200
Zoro # G3042509
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scale % Ethyl Alcohol
- Scale Divisions 0.20%
- Range 0/20%
- Application Ethyl Alcohol Proof
- Length 300 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durac
- MFR # B61807-4200
- Zoro # G3042509
- Country of Origin China
- Category Hydrometers
Dimensions
Length | 300 mm |
Details
Item | Hydrometer |
Scale | % Ethyl Alcohol |
Scale Divisions | 0.20% |
Range | 0/20% |
Application | Ethyl Alcohol Proof |
Accuracy | +/-0.2% |
Hydrometer Solution Temp. | 60 Degrees F/15 Degrees C |
Hydrometer Internal Revenue Code | F |
Temp. Range | 60 Degrees to 60 Degrees F |
Standards | NIST |
Description
Hydrometer, Scale Proof, Scale Divisions 0.2, Range 0/20, Length 305mm , Application Ethyl Alcohol, Standards Nist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOGUS Barbed Tee, Nylon, Size 3/16, Natural (TT9333/N)
- AQUAPHOENIX SCIENTIFIC Hydrogen Peroxide, 3Percent, 60 mL (HP1003-B)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- UNITED SCIENTIFIC Tri-Corner Beakers, Polypropylene, PK 100 (BTC0100)
- DURAC Specific Gravity And Baume Hydrometer (B61806-0000)
- DURAC Combined Form Hydrometer, 0/12 (B61822-0000)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0900)
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0800)
- DURAC Hydrometer, Range 0.940/1.010 (B61801-4400)
- DURAC Specific Gravity Plain Form Hydrometer (B61801-7700)
- THERMCO Hydrometer, ASTM/API, 0.1 (GW010H)
- Durac Hydrometers