Shop All Bubble Rolls & Wrap
Durabubble
Bubble Roll, 250 ft Roll Length, Green, PK2
Mfr # EVL48S24P12
Zoro # G1612961
product price: $101.99
/pk 2, $51.00/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$101.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 24 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durabubble
- MFR # EVL48S24P12
- Zoro # G1612961
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Width | 34" |
Height | 48" |
Bubble Height | 1/2" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Green |
Rolls per Bundle | 2 |
Perforation Increments | 12 in |
Item | Bubble Rolls |
Basis Weight | 15 lb. |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Green, Rolls per Bundle 2, Perforation Increments 12 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Round Ring Binder, White (UNV20702)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- DURABLE OFFICE PRODUCTS Stackable Plastic Drawer Box, 10 Drawers, Letter to Folio Size Files, 11.5inx14inx11in, Gray (761027)
- RITE IN THE RAIN Book, Universal, 80 Sheets, Black Cover (770F-LG)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- DURABUBBLE Bubble Roll, 750 ft Roll Length, Green, PK4 (EVS48S12P12)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- ZORO SELECT Bubble Roll, 16In. x 750 ft., Clear, PK3 (5VER2)
- ZORO SELECT Perforated Bubble Roll 48" x 250 ft., 1/2" Thickness, Clear (5VET3)
- PARTNERS BRAND Perforated Heavy-Duty Air Bubble Rolls, 1/2" x 48" x 250', Clear, 1/Each (BWHD1248P)
- Durabubble Bubble Rolls & Wrap