Shop All Bubble Rolls & Wrap
Durabubble
Bubble Roll, 250 ft Roll Length, Green, PK2
Mfr # EVL48S24
Zoro # G1613059
product price: $72.19
/pk 2, $36.10/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$72.19
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Non-Perforated
- Bubble Size 1/2 in
- Roll Width 24 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durabubble
- MFR # EVL48S24
- Zoro # G1613059
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 24 in |
Roll Length | 250 ft |
Height | 48" |
Width | 34" |
Bubble Height | 1/2" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Non-Perforated |
Color | Green |
Rolls per Bundle | 2 |
Basis Weight | 15 lb. |
Item | Bubble Rolls |
Perforation Increments | 8 in |
Description
Bubble Rolls, Bubble Roll Type Parcel-Ready, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Green, Rolls per Bundle 2, Perforation Increments 8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Clear View Poly Mailers, 6" x 9", Clear/White, 100/Case (CV69)
- ZORO SELECT Heavy-Duty Boxes, 16" x 16" x 16", Kraft, 25/Bundle (22XM22)
- UNITED VISUAL PRODUCTS Enclosed Cork Bulletin Board 24"x36", 1 Door (UVEB2436-SATIN-CORK)
- TAPE LOGIC Tape LogicĀ® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- DURABUBBLE Bubble Roll, 250 ft. Roll Length, Green (EVL48P12)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- DURABUBBLE Bubble Roll, 750 ft Roll Length, Green, PK4 (EVS48S12)
- DURABUBBLE Bubble Roll, 750 ft Roll Length, Green, PK4 (EVS48S12P12)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24P12)
- PARTNERS BRAND Self-Seal Bubble Pouches, 9" x 13 1/2", Clear, 350/Case (BOB913)
- ZORO SELECT Bubble Rolls, 250 ft. L, 48" W (56LT82)
- Durabubble Bubble Rolls & Wrap