Shop All Bubble Rolls & Wrap
Durabubble
Bubble Roll, 250 ft. Roll Length, Green
Mfr # EVL48P12
Zoro # G1613040
product price: $67.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$67.99
Free 30-Day Returns
Key Features
- Bubble Roll Type Parcel-Ready
- Perforation Perforated
- Bubble Size 1/2 in
- Roll Width 48 in
- Roll Length 250 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durabubble
- MFR # EVL48P12
- Zoro # G1613040
- Country of Origin United States
- Category Bubble Rolls & Wrap
Dimensions
Bubble Size | 1/2 in |
Roll Width | 48 in |
Roll Length | 250 ft |
Width | 34" |
Height | 48" |
Bubble Height | 1/2" |
Details
Bubble Roll Type | Parcel-Ready |
Perforation | Perforated |
Color | Green |
Rolls per Bundle | 1 |
Basis Weight | 15 lb. |
Item | Bubble Roll |
Perforation Increments | 12 in |
Description
Bubble Roll, Bubble Roll Type Parcel-Ready, Perforation Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 250 ft, Color Green, Rolls per Bundle 1, Perforation Increments 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- ZORO SELECT Corrugated Boxes, 16" x 16" x 14", Kraft, 25/Bundle (11A746)
- FILOFAX Black Notebook, A5 Size Filofax (B115007U)
- SCHOLASTIC TEACHING RESOURCES Sight Word Reader Library (9780545067652)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24)
- DURABUBBLE Bubble Roll, 750 ft Roll Length, Green, PK4 (EVS48S12)
- DURABUBBLE Bubble Roll, 750 ft Roll Length, Green, PK4 (EVS48S12P12)
- DURABUBBLE Bubble Roll, 250 ft Roll Length, Green, PK2 (EVL48S24P12)
- DURABUBBLE Bubble Roll, 750 ft. Roll Length, Green (EVS48)
- ZORO SELECT Bubble Roll Dispenser Pack, 90 ft. L (56LT97)
- ZORO SELECT Dunnage Bag 72" x 48" 28 mil, Includes Air Valve (2GWN8)
- Durabubble Bubble Rolls & Wrap