Duraboard

Duraboard Pegboards, Four, 24" x 48" x 1/4" , Black


product price: $415.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material ABS
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Duraboard
  • MFR # DB-4BK
  • Zoro # G8820546
  • UPC #
    819175003842
  • Country of Origin United States
  • Category Pegboards

Details

Material ABS
Item Duraboard Pegboards, Four, 24" x 48" x 1/4" ,Black

Description

Duraboard Pegboards,Four,24 x 48 In.,Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.