DuraBlue 2489 Air Filter; Power Suzuki lT-R450 2006-2011
Mfr # 2489
Zoro # G604083628
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 2489
- Zoro # G604083628
- UPC # 705548275230
- Country of Origin United States
- Category Barware and Beverage Service
Description
These filters are a must-have for riders who demand the highest performance from their ATV. DuraBlue's PowerFilters offer unique, proprietary design which increases air flow and air velocity. The result is increased air flow to the engine and, coupled with jetting changes, surges in horsepower. The multiple layer filtration technology filters out heavier particles first, while finer particles are filtered in the inner layers. Stock filters gather dirt particles only on one layer, clogging quickly and starving the engine for air. Our PowerFilters can be cleaned and reused several times. You can use soap and water or filter cleaner for cleaning purposes. Be sure to oil the filter after cleaning with lightweight oil or aftermarket filter oil for best filtration results.
Features- Significant potential increase in horsepower.
- Multiple layer filtration.
- Increased air velocity.
- Uses particle stage reduction filtration.
- Far superior to stock filters.
- Fits - Power Suzuki lT-R450 2006-2011.
- Dimension - 11 x 7 x 7 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALITY ESPRESSO Cleaning Brush (9000410)
- TOUCH OF COLOR School Bus Yellow Paper Tablecloth, 108"x54", 6PK (710234)
- ALLIANCE BELT DRIVE-MICRO-V (804985)
- FRANKS REDHOT Frank's Redhot Original Hot Sauce Packets 7g, PK200 (85405)
- DURABLUE DuraBlue 2471 Air Filter; Power Suzuki lT80 1987-2006 (2471)
- DURABLUE DuraBlue 8513 Air Filter; Power Polaris Ranger 800 2011-2013 & Ranger 900 2011-2012 (8513)
- PRECISION POURS Precision Pours Fliptop 3 Ball Spout 1 oz. Clear Pour (POUR100CLF)
- KILNER Kilner 0025460 Glass Clip Top Square Spice Jar 2 oz - pack of 12 (6268460)
- CONCORD 304 Stainless Steel Barbed Elbow Hose 3/8" Barb Hose to 1/2" NPT Male (BE-01)
- TABLECRAFT Jigger, SS W/Capacity Stamping, 1OZ/2OZ (H1206)
- EFFIZIENT 23” Beverage Cart, 2 swivel casters w/brake, 2 swivel casters. 4 shelves, 4 beverage inserts (EF23RCBEV)
- Durablue Barware and Beverage Service