Shop All Entrance Mats
Durablue
Durable 697S35BK 36 x 60 in. Scraper Entrance Mat; Black
Mfr # 697S35BK
Zoro # G603700380
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 697S35BK
- Zoro # G603700380
- UPC # 847928010861
- Country of Origin China
- Category Entrance Mats
Description
Outdoor economical, commercial rubber mat that provides enhanced traction and scrapes dirt & debris from shoes.
Features- Ehanced traction for extra safety
- Molded cleats act as anti-skid surface
- Scrapes dirt & debris from shoe bottoms
- Moisture & dirt is retained in recessed wells
- Stands up to the most demanding outdoor environments
- Low maintenace, shake or hose to clean
- Molded back has grippers to stop mat from moving
- Color: Black
- Material: Top quality molded rubber
- Size: 36 x 60 in.
- Surface: Raised, Cleated Pattern
- Thickness: 0.25"
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 10 ft. L x PVC Foam, 3/8" Thick (415S0310BL)
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- 3M Safety Glasses, Clear Antifog Coating (50051131271857)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (A89R010000)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 10 ft - Black Rubber Roll (03-167-WR-P)
- CALLOWAY MILLS Multicolor, 24 W x 36 L (106042436)
- CLIMATEX Scraper Mat, Black, 36" W x (9G-018-36C-20)
- Durablue Entrance Mats