Shop All Entrance Mats
Durablue
Durable 682S46BNBE 48 x 72 in. DuraLoop Dual Color Entrance Mat; Brown & Beige
Mfr # 682S46BNBE
Zoro # G303700161
original price:
$146.91
6% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 682S46BNBE
- Zoro # G303700161
- UPC # 847928010694
- Country of Origin China
- Category Entrance Mats
Description
Duraloop Dual Color Entrance Mat is perfect for outdoor or vestibules with medium to high trafic. Excellent scraping action and multi-directional walking surface.
Features- Dual color fiber and looped design scrapes debris and drit from feet
- Mat stays attractive even under harshest conditions
- Durable vinyl backing helps keep mat in place on hard floors
- Easy to clean; shake, sweep or hose regularly
- Excellent scraping action and multi-directional walk surface
- UV stabilized to resist fading
- Color: Brown & Beige
- Material: Extruded PVC
- Size: 48 x 72 in.
- Surface: Looped
- Thickness: 0.55"
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR First Aid Sign, 5" W x 3-1/2" H, PK5, 471V04 (471V04)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XS, 1 PR (1073-XS (6))
- BRADY Numbers And Letters Kit, A Thru Z, PK25 (1550-LTR KIT)
- AZAR DISPLAYS 8.5" x 5.5" Vertical/Horizontal Acrylic Block Frame (104435)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- NOTRAX Entrance Mat, Blue, 4 ft. W x 6 ft. L (109S0046BU)
- GUARDIAN FLOOR PROTECTION Floor Mat, Brown, 36" W x (94030550)
- YARD TUFF Drag Mat 4x4 (YTF-44TBDM)
- Durablue Entrance Mats