Shop All Entrance Mats
Durablue
Durable 682S46BKGY 48 x 72 in. DuraLoop Dual Color Entrance Mat; Black & Gray
Mfr # 682S46BKGY
Zoro # G303700215
original price:
$154.64
12% off
new price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 682S46BKGY
- Zoro # G303700215
- UPC # 847928010687
- Country of Origin China
- Category Entrance Mats
Description
Duraloop Dual Color Entrance Mat is perfect for outdoor or vestibules with medium to high trafic. Excellent scraping action and multi-directional walking surface.
Features- Dual color fiber and looped design scrapes debris and drit from feet
- Mat stays attractive even under harshest conditions
- Durable vinyl backing helps keep mat in place on hard floors
- Easy to clean; shake, sweep or hose regularly
- Excellent scraping action and multi-directional walk surface
- UV stabilized to resist fading
- Color: Black & Gray
- Material: Extruded PVC
- Size: 48 x 72 in.
- Surface: Looped
- Thickness: 0.55"
- Weight: 22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL ENVIROGUARD Hooded Chemical Resistant Coveralls, 12 PK, Yellow, Non-Woven Laminate, Zipper (7019YS-3XL)
- MOXIE TRADES Size 9 Women's 6 in Work Boot Steel Work Boot, Pink (50162)
- C-LINE PRODUCTS HOLDEX Magnetic ShelfBin Label Holders, 12 inch Magnetic Label Holder, 10PK (87207)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, L, 100 PK, Black (FP-V-100-L-BLK)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- WEATHERTECH Indoor Mat 48" x 30", IDM2B (IDM2B)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (104771729)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- Durablue Entrance Mats