Shop All Entrance Mats
Durablue
Durable 682S35BKGY 36 x 60 in. DuraLoop Dual Color Entrance Mat; Black & Gray
Mfr # 682S35BKGY
Zoro # G803700166
original price:
$97.87
12% off
new price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 682S35BKGY
- Zoro # G803700166
- UPC # 847928010472
- Country of Origin China
- Category Entrance Mats
Description
Duraloop Dual Color Entrance Mat is perfect for outdoor or vestibules with medium to high trafic. Excellent scraping action and multi-directional walking surface.
Features- Dual color fiber and looped design scrapes debris and drit from feet
- Mat stays attractive even under harshest conditions
- Durable vinyl backing helps keep mat in place on hard floors
- Easy to clean; shake, sweep or hose regularly
- Excellent scraping action and multi-directional walk surface
- UV stabilized to resist fading
- Color: Black & Gray
- Material: Extruded PVC
- Size: 36 x 60 in.
- Surface: Looped
- Thickness: 0.55''
- Weight: 14 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Inlet Filter (9700-65)
- RUBBERMAID COMMERCIAL Floor Safety Sign, Caution, Eng/Sp/Fr/Grmn, 25 in H, 11 in W, HDPE, Triangle, FG611200YEL (FG611200YEL)
- ALPHA PRO TECH Critical Cover® SureGrip® Shoe Covers, Anti-Skid, Universal, Blue, PK300 (SH-X1222-B)
- ZIPTAPE Laser Printer Label Sheet Sticker Paper - 1" W x 0.34" H , 840PK (ZT-LSL-75-603-10)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- DURABLE CORP E 3' X 5' Charcoal Entrance Mat Entrance Mat (654S35CH)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 15 ft - Black Rubber Runners (03-167-FR-P)
- JENSENDISTRIBUTIONSERVICES Large Napoleon Door Welcome Mat (MI2592424)
- Durablue Entrance Mats