Shop All Entrance Mats
Durablue
Durable 654S48BN Wipe-N-Walk Entrance Mat; 4 x 8 in. - Brown
Mfr # 654S48BN
Zoro # G103700316
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 654S48BN
- Zoro # G103700316
- UPC # 847928009100
- Country of Origin United States
- Category Entrance Mats
Description
Durable corporation provide the highest quality services to clients with genuine care and respect for the clients we serve. Our commitments start when we provide the widest selection of products which are affordable value.
Perfect for indoor or vestibule entrances in residential or commercial settings.
Features- Light duty
- The olefin surface wipes feet clean
- Value plus service reliability by absorbent Olefin nap matting
- Protects floors from traffic, dirt and moisture
- Clean with vacuum or hose
- Material: 100% olefin fiber on vinyl backing with vinyl edges.
- Color: Brown
- Size: 4" W x 8" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401015)
- CONDOR Nitrile Disposable Gloves, 2.4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Blue (60JJ43)
- BOWMAN DISPENSERS Protection Dispenser, Clear, PETG Plastic (BK212-0111)
- NMC Individual Character Stencil 24" Number Set, PMC24-S (PMC24-S)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- NOTRAX Entrance Mat, Gray, 3 ft. W x 16 ft. L (141S0316GY)
- M A MATTING MicroLuxx Mat, Black 2' x 3', Smooth Backing (12016623150)
- CROWN MATTING TECHNOLOGIES Crown-Tred 4'x6' Black Scraper Mat (TD 0046BK)
- Durablue Entrance Mats