Durablue

Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal


product price: $64.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Durable corporation provide the highest quality services to clients with genuine care and respect for the clients we serve. Our commitments start when we provide the widest selection of products which are affordable value.

Perfect for indoor or vestibule entrances in residential or commercial settings.

Features
  • Light duty
  • The olefin surface wipes feet clean
  • Value plus service reliability by absorbent Olefin nap matting
  • Protects floors from traffic, dirt and moisture
  • Clean with vacuum or hose
Specifications
  • Material: 100% olefin fiber on vinyl backing with vinyl edges.
  • Color: Charcoal
  • Size: 3" W x 6" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.