Shop All Entrance Mats
Durablue
Durable 630S410CH 48 x 120 in. Stop-N-Dry Entrance Mat; Charcoal
Mfr # 630S410CH
Zoro # G003700447
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 630S410CH
- Zoro # G003700447
- UPC # 847928011059
- Country of Origin China
- Category Entrance Mats
Description
Features
- An attractive entrance mat that is strong, durable and excellent for harsh climates
- Stop-N-Dry is strong and durable
- Raised square design effectively scrapes debris and moisture from foot traffic
- The heavy-duty border traps dirt and moisture to keep floors clean and safe
- Clean by vacuuming and is machine washable
- Color: Charcoal
- Carpet Material: 100% solution dyed tufted level loop polypropylene with pre-coat
- Border Material: Heavy-duty volcanized rubber with raised border bevel edge
- Size: 48 x 120 in.
- Surface: Raised Squares
- Thickness: 0.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Shrink Wrapped, Size L (20-9-5000-L-K)
- GE Hooded Disposable Coveralls, XL, White, Zipper Flap (GW904XL)
- DUPONT Disposable Shirt , 2XL , White , Polyolefin , Snap Front (TY303SWH2X005000)
- LYLE Reserved Parking Parking Sign, 18" x 12, R7-8L-12HA (R7-8L-12HA)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 4 ft x 8 ft - Black Rubber Roll (03-167-WR-P)
- CAROLINES TREASURES 24 x 36 in. Persian Modern Cat Love Indoor or Outdoor Mat (CK5672JMAT)
- GENUINE JOE Brush Tip Scraper Mat, Black, 36" W x 60" L (70381)
- Durablue Floor Mats