Shop All Entrance Mats
Durablue
Durable 630S310BN 36 x 120 in. Stop-N-Dry Entrance Mat; Brown
Mfr # 630S310BN
Zoro # G503700398
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 630S310BN
- Zoro # G503700398
- UPC # 847928011035
- Country of Origin China
- Category Entrance Mats
Description
Features
- An attractive entrance mat that is strong, durable and excellent for harsh climates
- Stop-N-Dry is strong and durable
- Raised square design effectively scrapes debris and moisture from foot traffic
- The heavy-duty border traps dirt and moisture to keep floors clean and safe
- Clean by vacuuming and is machine washable
- Color: Brown
- Carpet Material: 100% solution dyed tufted level loop polypropylene with pre-coat
- Border Material: Heavy-duty volcanized rubber with raised border bevel edge
- Size: 36 x 120 in.
- Surface: Raised Squares
- Thickness: 0.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 090)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- STI 4-Gang Ez Path Kits W/Devices, (EZDP433GK)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- DURABLUE Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave (108H36144)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- CAROLINES TREASURES Carolines Treasures SC9131MAT 18 x 27 in. Springer Spaniel Indoor & Outdoor Doormat (SC9131MAT)
- CONDOR Entrance Mat, Green, 3 ft. W x 4 ft. L (36VK14)
- LOK-LIFT LOK-LIFT RUG GRIP10""X20"" (#3)
- Durablue Floor Mats