Shop All Anti-Fatigue Mats
Durablue
Durable 586S35BK Sof-Spun .62 in. Anti-Fatigue Mats; 3 x 5 in. - Black
Mfr # 586S35BK
Zoro # G003681517
product price: $77.85
/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 586S35BK
- Zoro # G003681517
- UPC # 847928009278
- Country of Origin United States
- Category Anti-Fatigue Mats
Description
Durable corporation provide the highest quality services to clients with genuine care and respect for the clients we serve. Our commitments start when we provide the widest selection of products which are affordable value.
This 5/8” thick sponge mat provides extra added comfort.
Features- The rib surface allows for easy cleaning and maintenance
- Helps ease foot, leg and back fatigue at standing workstations
- Corrugations trap dirt and provide added traction
- Mat material resists oil and grease
- Will not absorb water
- Material: Sponge vinyl core, corrugated surface
- Color: Black
- Weight: 20 lbs
- Size: 3" W x 5" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRED SILVER Convex Security Mirror (PLXR-2636)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- BUFFALO Spray Socks Bag (68580)
- DEFENDER SAFETY H2-Ch Safety Helmet Type 2 Class C, Ansi Z89 And En12492 Rated, Saftey Yellow (H2-CH-07)
- DURABLUE Durable 418S35BK 36 x 60 in. Workstation Light Anti-Fatigue Drainage Mat; Black (418S35BK)
- CONDOR 5 ft. L x Vinyl; Closed Cell Nitrile Foam, 3/8" Thick (39R809)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X5X8BK)
- WEARWELL 48 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414.1516X2X48CHV)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 3 ft. L x (WB Z023YP)
- WEARWELL 5 ft. L x PVC Surface With Recycled Urethane Sponge, 1/2" Thick (496.12X2X5CH)
- WEARWELL 12 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- Durablue Floor Mats