Shop All Anti-Fatigue Mats
Durablue
Durable 570ST310BK 36 x 120 in. Vinyl Sponge-Textured Anti-Fatigue Mat; Black
Mfr # 570ST310BK
Zoro # G603681290
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 570ST310BK
- Zoro # G603681290
- UPC # 847928010793
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- Sponge Vinyl cushioned mat helps ease foot
- Leg and back fatigue at standing workstations
- Ideal for use in factories and warehouses at workstations and assembly lines
- Color: Black
- Size: 36 x 120 in.
- Thickness: 0.38"
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 54 ft. L (9NM08)
- KRAFT TOOL Polyurethane Knee Pads, 2-Strap (WL080)
- 212 PERFORMANCE Stick Welding Gloves, Premium Leather Palm, M, PR (ARCSTK-00-009)
- TINGLEY Rain Jacket, XL, Yellow/Green, 0.30mm Thick (J24122C)
- DURABLUE Durable 418S35BK 36 x 60 in. Workstation Light Anti-Fatigue Drainage Mat; Black (418S35BK)
- DURABLUE Durable 586S35BK Sof-Spun .62 in. Anti-Fatigue Mats; 3 x 5 in. - Black (586S35BK)
- NOTRAX 3 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1/2" Thick (474S0023BL)
- WEARWELL 6 ft. L x PVC Sponge, 3/8" Thick (451.38X3X6BK)
- WEARWELL 16 ft. L x PVC Sponge, 5/8" Thick (442.58X4X16BK)
- VERSA-GUARD Safety Anti-Fatigue Floor Mat For Industrial Application (OM2-3636-B)
- WEARWELL 21 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X6X21BK)
- Durablue Floor Mats