Shop All Anti-Fatigue Mats
Durablue
Durable 434S35BK 36 x 60 in. WorkFlow Plus Anti-Fatigue Mat; Black
Mfr # 434S35BK
Zoro # G803681311
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 434S35BK
- Zoro # G803681311
- UPC # 847928010113
- Country of Origin China
- Category Anti-Fatigue Mats
Description
Features
- A light weight anti-fatigue mat made from a 100% nitrile grease proof compound
- Provides excellent anti-slip and drainage making any work are more secure
- Reversible for extended life
- Light weight for easy pick-up
- Great for light duty kitchens, bars, prep areas, waitress pick-up station, assembly lines, and behind counters
- Color: Black
- Material: 100% nitrile rubber grease proof formula
- Size: 36 x 60 in.
- Surface: Open circular
- Thickness: 0.25"
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Stainless Steel Cut Resistant HeavyDuty Metal Gloves, Medium (BLKC-SSCRG-M)
- CROSSFIRE Safety Glasses, Wraparound I/O Polycarbonate Lens, Scratch-Resistant, 12PK (29215)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 34 32)
- TINGLEY Black PVC SafetyToe Boot, Men's, 7, PR (31261)
- DURABLUE Durable 418S35BK 36 x 60 in. Workstation Light Anti-Fatigue Drainage Mat; Black (418S35BK)
- DURABLUE Durable 586S35BK Sof-Spun .62 in. Anti-Fatigue Mats; 3 x 5 in. - Black (586S35BK)
- SHOPSOL Anti-Fatigue Supreme Dual Mat, 3"x2", Black (1010667)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- WEARWELL 4 ft. L x PVC Surface With PVC Sponge, 9/16" Thick (495)
- NOTRAX 8 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0048YB)
- WEARWELL 15 ft. L x Polyurethane Coating over PVC Sponge, 3/8" Thick (440.38X2X15BYL)
- Durablue Anti-Fatigue Mats