Shop All Anti-Fatigue Mats
Durablue
Durable 418S35RD 36 x 60 in. Workstation Light Anti-Fatigue Drainage Mat; Red
Mfr # 418S35RD
Zoro # G403681308
original price:
$120.83
25% off
new price: $90.29
/ea
Free Shipping & Returns
$90.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 418S35RD
- Zoro # G403681308
- UPC # 847928010397
- Country of Origin China
- Category Anti-Fatigue Mats
Description
The Workstation Light is an economical and lightweight standard duty general purpose mat with built in beveled edges.
Features- Great for restaurants, kitchens & industrial applications
- Built in bevel edges for extra safety
- Open circular mesh surface allows for drainage
- Provides non-slip footing in wet or oily areas
- Economical, yet durable
- Color: Red
- Material: Grease Resistant Rubber
- Size: 36 x 60 in.
- Surface: Open Circular
- Thickness: 0.5"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, 1014-L-11553 (OS-NS-A-1014-L-11553)
- ALLEGRO INDUSTRIES Knee Pads, Flexible, EVA, Universal, PR (6987)
- SHOWA Cold Protection Coated Gloves, Polyester/Nylon/Acrylic Lining, M (406M-07)
- TAPCO Square Sign Post Anchor, 2.25"x2.25"x36 (1603-00008)
- DURABLUE Durable 418S35BK 36 x 60 in. Workstation Light Anti-Fatigue Drainage Mat; Black (418S35BK)
- DURABLUE Durable 586S35BK Sof-Spun .62 in. Anti-Fatigue Mats; 3 x 5 in. - Black (586S35BK)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (974S0046BL)
- NOTRAX 40 ft. L x PVC Foam, 1/2" Thick (419S0340BY)
- APACHE MILLS 3 ft. L x Vinyl Foam, 9/16" Thick (3906509002X3)
- GENUINE JOE 12 ft. L x Vinyl, 0.38" Thick (GJO01710)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Matting - 5/8 in x 3 ft x 4 ft - Rubber Floor Mats - Black Borders (03-184)
- Durablue Anti-Fatigue Mats