Shop All Anti-Fatigue Mats
Durablue
Durable 418S35BK 36 x 60 in. Workstation Light Anti-Fatigue Drainage Mat; Black
Mfr # 418S35BK
Zoro # G903681273
product price: $66.09
/ea
$66.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 418S35BK
- Zoro # G903681273
- UPC # 847928008035
- Country of Origin China
- Category Anti-Fatigue Mats
Description
The Workstation Light is an economical and lightweight standard duty general purpose mat with built in beveled edges.
Features- Great for restaurants, kitchens & industrial applications
- Built in bevel edges for extra safety
- Open circular mesh surface allows for drainage
- Provides non-slip footing in wet or oily areas
- Economical, yet durable
- Color: Black
- Material: General Purpose Rubber
- Size: 36 x 60 in.
- Surface: Open Circular
- Thickness: 0.5"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Brady® 104432 ToughStripe Floor Corner Marks, 2" W, 20/Pack, Blue (104432)
- HEXARMOR Ear Muffs, Over-the-Head, Black, PR (19-10001)
- BRADY Binder Holder, 14 In. W, PVC Coated Steel (2014W)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 3271 (03271)
- DURABLUE Durable 586S35BK Sof-Spun .62 in. Anti-Fatigue Mats; 3 x 5 in. - Black (586S35BK)
- WEARWELL 60 ft. L x PVC, 3/8" Thick (475.38X2X60SLTBYL)
- CROWN MATTING TECHNOLOGIES Ultra Antifatigue Mat, Black/Yellow, 5 ft. L x (CD 3435YB)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (786.916X3X5DPBK)
- RUBBER-CAL "Bubble-Top" Anti-Fatigue Floor Mat - 5/8 in x 2 ft x 3 ft Rubber Floor Mat - Black Borders (03-184)
- CROWN MATTING TECHNOLOGIES Antifatigue Pebble Mat, Black, 3 ft. L x (FP 2436BK)
- WEARWELL 11 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X11GY)
- Durablue Anti-Fatigue Mats