Shop All Entrance Mats
Durablue
Durable 108H36144 36 x 144 in. Durite 108 Tire-Link Mat; Herringbone Weave
Mfr # 108H36144
Zoro # G703700303
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durablue
- MFR # 108H36144
- Zoro # G703700303
- UPC # 847928009353
- Country of Origin China
- Category Entrance Mats
Description
Features
- This heavy-duty, recycled tire link mat is excellent for high traffic and wet areas
- The original Tire Link Mat dating back to our patent in 1923
- The open weave keeps debris and water off the surface of the mat
- Roll up for easy cleaning
- Can withstand the heaviest traffic for several years
- Color: Herringbone Weave
- Material: Recycled rubber links made from bias ply tires, woven on galvanized steel wires
- Size: 36 x 144 in.
- Surface: Open Mesh
- Thickness: 0.63"
- Weight: 90 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in English, LELC053VSP (LELC053VSP)
- LYLE Reflective Welding Hazard Caution Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle (LCU3-0314-RA_14x10)
- BRADY Media Holder, External Stand (BBP12-U)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 080)
- DURABLUE Durable 654S46BN Wipe-N-Walk Entrance Mat; 4 x 6 in. - Brown (654S46BN)
- DURABLUE Durable 654S36BN Wipe-N-Walk Entrance Mat; 3 x 6 in. - Brown (654S36BN)
- DURABLUE Durable 654S36CH Wipe-N-Walk Entrance Mat; 3 x 6 in. - Charcoal (654S36CH)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (102141729)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- CALLOWAY MILLS Multi, 24 W x 36 L (104032436)
- TENNESEE MAT CO Wearwell Heavy Duty Multi-Guard Entrance Mat 1/2in Thick 3' x 5' Black (220.12X3X5BK)
- Durablue Entrance Mats