Shop All Aluminum Foil
Durable Packaging
Premier Pop-Up Aluminum Foil Shts, 12"x10
Mfr # 12104
Zoro # G4901469
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75"
- Width 12"
- Material Aluminum Foil
- Standards LEED Applicable
- Packing Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 12104
- Zoro # G4901469
- Country of Origin United States
- Category Aluminum Foil
Dimensions
Length | 10.75" |
Width | 12" |
Details
Item | Food Wrap |
Material | Aluminum Foil |
Standards | LEED Applicable |
Packing Type | Box |
Description
Premier Pop-Up Aluminum Foil Shts,12 In.x10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Stem Assembly2" For - Part# Gr9048 (GR9048)
- KELLOGGS Froot Loops Breakfast Cereal, 43 oz Bag, PK2, 2PK (22000900)
- GE Blower Wheel (WE16M15)
- RSVP INTERNATIONAL Grapefruit Spoon, 2PK (GF-2SP)
- HOFFMASTER Fluted Bake Cup, 5-1/2", White, PK500 (610060)
- SARAN WRAP Saran Clear Food Wrap (00140)
- REYNOLDS Rynlds Trky Bgs Dsp (G10516)
- KINGSFORD Kingsford Foil (BBP0332TB)
- HEATHROW SCIENTIFIC Foil Roll, Aluminum, Standard, 500 ft., 4" (HS23534A)
- GEN Kraft Paper, 40 lb, 24" x 900 ft. (24900KFT)
- REYNOLDS Pop-Up Aluminum Foil Sheets, 12", PK6 (REY 721)
- Durable Packaging Aluminum Foil