Shop All Food Containers
Durable Packaging
Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK
Mfr # PXT883
Zoro # G400929564
product price: $98.99
/pk 250, $0.40/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 8.88 in
- Overall Depth (In.) 8 in
- Color Clear
- Material Plastic
- Height 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # PXT883
- Zoro # G400929564
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.88 in |
Overall Depth (In.) | 8 in |
Height | 3" |
Overall Height (In.) | 3 in |
Width | 8.88" |
Depth | 8" |
Details
Color | Clear |
Material | Plastic |
Number of Compartments | 3 |
Item | Food Containers |
Type | Hinged Lid Container |
Capacity | 5 oz; 5 oz; 15 oz |
Description
Duralock OPS clear hinge containers are great for grab and go meals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMMIT Commercial Microwave (SCM1000SS)
- SAN JAMAR Cutting Board Rack, 6 Hangers (KLRST)
- WORLD CENTRIC Fiber Plates, Ripple Edge Plate, 6.1 in. Diameter, Natural, 1000PK (PL-SC-U6-LFS)
- ELECTROLUX Water Inlet Valve (131900200)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- ORCA Lid Flip Top Chaser Whale Tail (ORCCHAFLIP)
- Durable Packaging Food Containers