Shop All Food Containers
Durable Packaging
Plastic Clear Hinged Containers, 9 x 9, Clear, PK200
Mfr # PXT900
Zoro # G4137839
product price: $127.99
/pk 200, $0.64/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 9 in
- Overall Depth (In.) 8.63 in
- Color Clear
- Material Plastic
- Overall Height (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # PXT900
- Zoro # G4137839
- UPC # 74729229004
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 9 in |
Overall Depth (In.) | 8.63 in |
Overall Height (In.) | 3 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
Number of Compartments | 1 |
Type | Hinged Lid Container |
Description
Durable Packaging Plastic Clear Hinged Containers, 9 x 9, Clear, 200/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROFTERS ORGANIC Jelly Raspberry Foodservice 15.4lbs (067275007202)
- SIR KENSINGTONS Sir Kensington's Dressing/Spread Ketchup Classic 20 fl. oz., PK12 (67331099)
- DIXIE Dome Plastic Hot Cup Lid, X-Large, PK1000 (D9550B)
- HAMILTON BEACH COMMERCIAL Splash Guard (280076100)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- STANLEY Stanley Consumer Tools 253907 No.3 Storage Bin; Black - Pack of 4 (253907)
- Durable Packaging Food Containers