Shop All Food Containers
Durable Packaging
Plastic Clear Hinged Containers, 5 x 5, Clear, PK500
Mfr # PXT505
Zoro # G4212623
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 5-1/4 in
- Overall Depth (In.) 5.13 in
- Color Clear
- Material Plastic
- Type Hinged Lid Container
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Packaging
- MFR # PXT505
- Zoro # G4212623
- UPC # 74729225051
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 5-1/4 in |
Overall Depth (In.) | 5.13 in |
Overall Height (In.) | 2-3/4 in |
Details
Color | Clear |
Material | Plastic |
Type | Hinged Lid Container |
Item | Food Containers |
Capacity | 12 oz |
Number of Compartments | 1 |
Description
Durable Packaging Plastic Clear Hinged Containers, 5 x 5, Clear, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Safety Thermostat Lchm, 5/16 X 3, 36 (L346A)
- MARKET FORGE Timer 60 Minute Cp042501 (92-0137)
- GOLD MEDAL Gold Medal Ready-To-Spread Chocolate Fudge Icing 11lbs Tub, PK2 (16000-11215)
- WHOLESOME SWEETENER Wholesome Sweeteners Organic Blue Agave 5 gal. Jug (20105)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- ARAVEN ALLERGEN AIRTIGHT CONTAINER GN1/6 2, 7qt PURPLE, 6 7/8" X 6 3/8" X 6" (61390)
- Durable Packaging Food Containers