Shop All Food Pans
Durable Packaging
Durable Packaging 9220PT100 Mini Dish Pan with Dome Lid; Black & Gold
Mfr # 9220PT100
Zoro # G704039525
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Packaging
- MFR # 9220PT100
- Zoro # G704039525
- UPC # 74729922202
- Country of Origin China
- Category Food Pans
Description
Features
- Black & Gold mini (16 oz) foil take-out pans
- Can go from the oven to the table
- Dual Oven safe - microwaveable/oven safe
- Withstands oven temps up to 450°F
- Sturdy lids made with crystal clear PET
- Easy stacking for both pans and lids
- Color: Black & Gold
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE GENERALS HOT SAUCE All Natural Dead Red Sauce 6 oz (0311-001)
- J.A. HENCKELS INTERNATIONAL Knife Block Set, Statement, 12pc (35309-000)
- CGB CGB Assorted Breadsticks Plain/Sesame/Garlic/Onion 2 Count, PK500 (10010)
- HATCO Inner Door Grhd-3P Kit (R00.01.0004.00)
- VOLLRATH Pan, Two-Thirds Size, 14 Qt (30162)
- CAMBRO Pan Clear Plastic 1/6 4" Deep (64CW135)
- CAMBRO Food Pan, Fourth Size, Clear, PK6 (CA42CW135)
- WINCO 1/3 Size 4 in Steam Table Pan (SPJP-304)
- KARAT Full Size 3 1/8 in Foil Steam Table Pans, PK50 (AF-STP100)
- CAMBRO Labels, Food Rotation , 100 (23SL)
- TRUE Pan Poly Ninth X4 (135) For - Part# E810340 (E810340)
- Durable Packaging Food Pans