Shop All Food Containers
Durable Packaging
Dome Lids for 8" Round Containers, PK500
Mfr # P280500
Zoro # G4141171
product price: $76.19
/pk 500, $0.15/ea
Free Shipping & Returns
$76.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Material Plastic
- Number of Compartments 1
- Type Lid
- Diameter 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # P280500
- Zoro # G4141171
- UPC # 7472980280100
- Country of Origin United States
- Category Food Containers
Dimensions
Diameter | 8 in |
Overall Height (In.) | 1.56 in |
Details
Color | Clear |
Material | Plastic |
Item | Food Containers |
Number of Compartments | 1 |
Type | Lid |
Description
Durable Packaging Dome Lids for 8" Round Containers, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 30in Stainless Steel Double-Tier Shelf (AMG DOS-1830)
- RUBBERMAID 12" Wheel, Non-Marking For - Part# 1011L10000 (1011L10000)
- LISLE PAD NO- SPLASH 22" SQ (LI38780)
- WALCO Dessert Spoon, Length 6 7/8 In, PK24 (WL2807)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- CHEF BUDDY Chef Buddy 82-5758-BLK Glass Food Storage Containers with Snap Lids; Black - 10 Piece (82-5758-BLK)
- Durable Packaging Food Containers