Shop All Food Containers
Durable Packaging
Dome Lids for 10 1/2 x 12 5/8 Oblong Containers, Low Dome, PK100
Mfr # P4300100
Zoro # G4524594
product price: $62.85
/pk 100, $0.63/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 12.63 in
- Overall Depth (In.) 10-1/2 in
- Color Clear
- Material Plastic
- Type Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # P4300100
- Zoro # G4524594
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 12.63 in |
Overall Depth (In.) | 10-1/2 in |
Overall Height (In.) | 1-1/2 in |
Width | 12.63" |
Depth | 10.5" |
Height | 1.5" |
Details
Color | Clear |
Material | Plastic |
Type | Lid |
Item | Food Containers |
Features | 1.5 in Half Size Steam Table Pan Lid |
Storage Container Style | Dome Lid |
Weight | 5 lbs |
Description
Dome lids are offered in bulk for the cater trays. For oblong and round containers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE WARE Beverage Dispenser 3 Gallon (RM-BEV01)
- JADE RANGE Burner 23 Steel (1210600000)
- OASIS Cold, Room Temperature Inline Water Dispenser - White (POUD1SK)
- COMPONENT HARDWARE Pilaster S/S, Keyhole, 4 8" (T21-1048)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- HOME BASICS 3 Tier Wire Hanging Round Fruit Basket, Chrome (HB00099)
- Durable Packaging Food Containers