Shop All Food Containers
This Product is Discontinued
Durable Packaging
Dome Lids for 10 1/2 x 12 5/8 Oblong Containers, High Dome, PK100 (Discontinued)
Mfr # P4200100
Zoro # G4526861
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width (In.) 12.63 in
- Overall Depth (In.) 10-1/2 in
- Color Clear
- Material Plastic
- Overall Height (In.) 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # P4200100
- Zoro # G4526861
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 12.63 in |
Overall Depth (In.) | 10-1/2 in |
Overall Height (In.) | 2-1/2 in |
Depth | 10.5" |
Width | 12.63" |
Height | 2.5" |
Details
Color | Clear |
Material | Plastic |
Type | Lid |
Storage Container Style | Dome Lid |
Item | Food Containers |
Features | 2.5 in Half Size Steam Table Pan Lid |
Weight | 6 lbs |
Description
Dome lids are offered in bulk for the cater trays. For oblong and round containers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.