Shop All Food Containers
Durable Packaging
Aluminum Steam Table Pans, Half Size, Medium, PK100
Mfr # 4255100
Zoro # G4138502
product price: $79.99
/pk 100, $0.80/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Length (In.) 12-3/4 in
- Overall Width (In.) 10.38 in
- Overall Depth (In.) 2.19 in
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 4255100
- Zoro # G4138502
- UPC # 74729942552
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 12-3/4 in |
Overall Width (In.) | 10.38 in |
Overall Depth (In.) | 2.19 in |
Details
Color | Silver |
Material | Aluminum |
Item | Steam Table Parts |
Type | Pan |
Description
Durable Packaging Aluminum Steam Table Pans, Half Size, Medium, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLT OVENS Sprocket Conveyor Drive 10T (XP4155)
- BEVERAGE-AIR Filter DrierDanfoss New R290 (303-241D)
- HOBART Switch (347717-1)
- FRYMASTER MOTOR, OIL PUMP 115V, W/GASKET for Frymaster - Part# FM826-1712 (FM826-1712)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- BALL Mini Mouth Storage Jar 4 oz , 4PK (1440080100)
- Durable Packaging Food Containers