Shop All Chafers
Durable Packaging
Aluminum Steam Table Pans, Full Size, Medium, PK50 PK
Mfr # FS7800XX
Zoro # G900929514
product price: $103.99
/pk 50, $2.08/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 20.75"
- Length 2.1875"
- Color Silver
- Depth 12.8125"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # FS7800XX
- Zoro # G900929514
- Country of Origin United States
- Category Chafers
Dimensions
Width | 20.75" |
Length | 2.1875" |
Depth | 12.8125" |
Details
Material | Aluminum |
Color | Silver |
Description
Steam table pans for catering, foodservice and more. Great for transporting meals.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDELL Probe, Dixell Ntc 54 Inches W/ (RFCNT1703)
- GREEN MOUNTAIN COFFEE Coffee, Caramel Vanilla, 0.33 oz., PK96 (6700)
- NATIONAL HARDWARE HINGE REM PIN ZINC2-1/2"" (N141-945)
- SNAK CLUB Century Snacks Power Protein Mix 4.2 oz., PK6 (1721734)
- DURABLE PACKAGING Aluminum Steam Table Pans, Half Size, Shallow, 35 Gauge, PK100 PK (FS4300-100)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- STERNO Chafing Fuel Can, Methanol, 1.89g, PK24 (STE 10102)
- TABLECRAFT Electric Chafing, Full Size, 7 qt. (CW40160)
- SPRING USA Buffet Server, Black w/Gold (2384-897)
- TABLECRAFT Induction Server, w/Window, 17.25"Diax7.5" (CW40165)
- Durable Packaging Chafers