Shop All Food Containers
Durable Packaging
Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50
Mfr # 6050-50
Zoro # G4139482
product price: $96.19
/pk 50, $1.92/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Length (In.) 20-3/4 in
- Overall Width (In.) 12.81 in
- Overall Depth (In.) 3.38 in
- Color Silver
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 6050-50
- Zoro # G4139482
- UPC # 74729605013
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Length (In.) | 20-3/4 in |
Overall Width (In.) | 12.81 in |
Overall Depth (In.) | 3.38 in |
Details
Color | Silver |
Material | Aluminum |
Item | Steam Table Parts |
Type | Pan |
Description
Durable Packaging Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, 50/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Flame Switch (4311)
- ROCKINOLA Cinnamon Granola 56g, PK125 (8004230)
- HOBART Beater/Paddle For 20 Qt. (00-023126)
- BUNN Valve Inlet, 120V Coil 180 (36233.0035)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- CAMBRO Cambro Container Plastic Round 6 And 8 qt. White Poly Cover Lid (RFSC6148)
- Durable Packaging Food Containers