Shop All Chafers
This Product is Discontinued
Durable Packaging
Aluminum Steam Table Lids for Third Size Pan, PK100 PK (Discontinued)
Mfr # 8500-100
Zoro # G500929297
This Product is Discontinued
Key Features
- Material Aluminum
- Color Silver
- Width 12.6875"
- Depth 6.5625"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 8500-100
- Zoro # G500929297
- Country of Origin United States
- Category Chafers
Dimensions
Width | 12.6875" |
Depth | 6.5625" |
Details
Material | Aluminum |
Color | Silver |
Description
Perfect for catering, carryout, leftovers and more. Use with steam table pans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.