Shop All Chafers
Durable Packaging
Aluminum Steam Table Lids for Heavy-Duty Half Size Pan, PK100
Mfr # 8200-100
Zoro # G4525461
product price: $67.99
/pk 100, $0.68/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 13"
- Weight 5.7 lbs
- Length 5/8"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 8200-100
- Zoro # G4525461
- Country of Origin United States
- Category Chafers
Dimensions
Width | 13" |
Length | 5/8" |
Depth | 10 9/16" |
Details
Material | Aluminum |
Weight | 5.7 lbs |
Color | Silver |
Description
Perfect for catering, carryout, leftovers and more. Use with steam table pans.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VOLLRATH Inset Cover, Slotted (78150)
- KING KOOKER Jambalaya Pot, Cast Iron, 5 Gallons, Preseasoned (5920)
- STAR MANUFACTURING Thermostat K, 3/16 X 11-5/8, 42 (58968)
- SOUTHBEND Filter (1062599)
- DURABLE PACKAGING Aluminum Steam Table Lids for Rolled Edge Half Size Pan, PK100 PK (8200CRL)
- DURABLE PACKAGING Aluminum Steam Table Pans, Half Size, Shallow, 35 Gauge, PK100 PK (FS4300-100)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Medium, PK50 PK (FS7800XX)
- AMERICAN METALCRAFT Chafer, Roll Top, Stainless/Brass, 8 qt. (MACD3)
- TABLECRAFT Induction Server, w/Window, 17.25"Diax7.5" (CW40165)
- STERNO Butane Fuel Cartridge, 8 oz, PK12 (50162)
- BON CHEF Power Line - Round Size Induction Chafer (20314)
- Durable Packaging Chafers