Shop All Food Containers
Durable Packaging
Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000
Mfr # 140030
Zoro # G4137723
product price: $163.99
/pk 1000, $0.16/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Number of Compartments 1
- Type Base
- Capacity 4 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 140030
- Zoro # G4137723
- UPC # 74729914009
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 1.56 in |
Diameter | 3 in |
Details
Color | Silver |
Material | Aluminum |
Number of Compartments | 1 |
Type | Base |
Capacity | 4 oz |
Item | Food Containers |
Description
Durable Packaging Aluminum Round Containers, 3" Dia., 4 oz Cup, 1000/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Utility Knife, Food Processing, 6 In, White (13303)
- COLEMAN Egg Container (2000014516)
- BAYHEAD PRODUCTS Plastic Tray, 27.5"x20.75"x1.25" (PBL-3)
- RANDELL Switch, Rocker 20A, 277V, Blk For - Part# Rdelswt0502 (RDELSWT0502)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK (9553PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Aluminum Pie Pans, 9" Dia., Deep, PK500 (210040)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- KILNER 4.25 oz Clear Storage Jar (0025496)
- Durable Packaging Food Containers