Shop All Food Containers
Durable Packaging
Aluminum Pie Pans, 9" Dia., Deep, PK500
Mfr # 210040
Zoro # G4138764
product price: $261.99
/pk 500, $0.52/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Color Silver
- Material Aluminum
- Overall Height (In.) 1.31 in
- Number of Compartments 1
- Diameter 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 210040
- Zoro # G4138764
- UPC # 74729920024
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Height (In.) | 1.31 in |
Diameter | 9 in |
Details
Color | Silver |
Material | Aluminum |
Item | Food Containers |
Number of Compartments | 1 |
Type | Pan |
Capacity | 32.7 oz |
Description
Durable Packaging Aluminum Pie Pans, 9" Dia., Deep, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTON LLOYD Reston Lloyd 01600 Spoon Rest Red (1600)
- TURBO AIR Drawer Rail Left Top/Btm (GT011135)
- ROBOT COUPE R60 Lid Soft Wiper (118226)
- RUBBERMAID SWEEPER, CARPET (MANUAL) for Rubbermaid - Part# RBMDFG421288BLA (RBMDFG421288BLA)
- DURABLE PACKAGING Aluminum Steam Table Pans, Full Size, Deep, 55 Gauge, PK50 (6050-50)
- DURABLE PACKAGING Aluminum Round Containers, 3" Dia., 4 oz Cup, PK1000 (140030)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Aluminum Cater Trays, 7 Comp Lazy Susan, 18"d x 0.94"h, Silver, PK50 PK (18LS)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- OHIO STONEWARE Wide Mouth Crock Weight 2 gal , 2PK (11662)
- Durable Packaging Food Containers