Shop All Food Containers
This Product is Discontinued
Durable Packaging
Aluminum Loaf Pans, 2 lb, PK500 (Discontinued)
Mfr # 510035
Zoro # G4141390
Free Shipping & Returns
This Product is Discontinued
Key Features
Pan Type
- Overall Width (In.) 8.69 in
- Overall Depth (In.) 4.56 in
- Color Silver
- Material Aluminum
- Overall Height (In.) 2.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durable Packaging
- MFR # 510035
- Zoro # G4141390
- UPC # 74729951004
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 8.69 in |
Overall Depth (In.) | 4.56 in |
Overall Height (In.) | 2.38 in |
Details
Color | Silver |
Material | Aluminum |
Capacity | 35 oz; 2 lb |
Number of Compartments | 1 |
Type | Pan |
Item | Food Containers |
Description
Durable Packaging Aluminum Loaf Pans, 2 lb, 500/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.