Shop All Food Containers
Durable Packaging
Aluminum Closeable Containers, 63oz, 11.25x1.75x8.88, Black/Gold, PK50 PK
Mfr # 9553PT50
Zoro # G200929399
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Type
- Overall Width (In.) 11-1/4 in
- Overall Depth (In.) 1-3/4 in
- Color Black/Gold
- Material Aluminum
- Depth 1.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durable Packaging
- MFR # 9553PT50
- Zoro # G200929399
- Country of Origin United States
- Category Food Containers
Dimensions
Overall Width (In.) | 11-1/4 in |
Overall Depth (In.) | 1-3/4 in |
Depth | 1.75" |
Height | 8.88" |
Overall Height (In.) | 8.88 in |
Width | 11.25" |
Details
Color | Black/Gold |
Material | Aluminum |
Item | Food Containers |
Capacity | 63 oz |
Type | Pan |
Number of Compartments | 1 |
Description
Great for carryout, leftovers, baking and more.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS White Food Grade Mixer, 120V, 3/4HP (450DD)
- CHEF CRAFT Apple Slicer/Corer Stainless (20021)
- WHYNTER 15" W X 17" H X 17" D Ice Maker, Ice Production Per Day: 49 lbs. (IMC-490SS)
- GENEVA Service Cart, (3) Rectangular Shelves-Mahogany Laminate (36100-11)
- DURABLE PACKAGING Dome Lids for 9" Round Containers, PK500 (P290500)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 9 x 9, Clear, PK200 (PXT900)
- DURABLE PACKAGING Aluminum Closeable Containers, 47 oz, 9.75x1.75x7.75, Black/Gold, PK50 PK (9442PT50)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 6 x 6, 21 oz, Clear, PK500 (PXT11600)
- DURABLE PACKAGING Plastic Hinged Containers, 3-Cmp, 5/5/15oz, 8.88 x 8 x 3, Clear, PK250 PK (PXT883)
- DURABLE PACKAGING Plastic Clear Hinged Containers, 5 x 5, Clear, PK500 (PXT505)
- TABLECRAFT Brkhse Coll, Rnd Pail W/Hndl, SS, 8.1"X7" (GTSS87)
- Durable Packaging Food Containers